- 1.312" Housing Diameter
- 0.025" Thick
- 1.369" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Rings
| Material Specification | 302 Stainless Steel |
| Thickness | 0.025 in |
| Plating | N/A |
| Groove Depth | 0.022 in |
| Series | VH |
| Material | Stainless Steel |
| Duty | Light-Duty |
| Type | Retaining Ring |
| Package Type | Loose |
| Housing Diameter | 1.31 in |
| Inch/Metric | Inch |
| Weight | 0.002 LB |

