- 1.312" Housing Diameter
- .025" Thick
- 1.369" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Ring
| Housing Diameter | 1.31 in |
| Thrust Load Groove | 2040 lbf |
| Type | Retaining Ring |
| Package Type | Loose |
| Plating | N/A |
| Inch/Metric | Inch |
| Series | VH |
| Material | Carbon Spring Steel |
| Thickness | 0.025 in |
| Groove Depth | 0.022 in |
| Weight | 0.002 LB |

