Skip to content Skip to navigation menu
Smalley Steel Ring Co.VH-200-S02

VH-200-S02

Internal Spiral Retaining Rings
Item #101612830
  • 2" Housing Diameter
  • 0.031" Thick
  • 2.079" Free Diameter
  • 302 Stainless Steel
  • Light Duty Internal Retaining Rings
Smalley Steel Ring Co.VH-200-S02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Housing Diameter
  • 0.031" Thick
  • 2.079" Free Diameter
  • 302 Stainless Steel
  • Light Duty Internal Retaining Rings
Type Retaining Ring
Inch/Metric Inch
Material Stainless Steel
Duty Light-Duty
Plating N/A
Housing Diameter 2 in
Package Type Loose
Thickness 0.031 in
Material Specification 302 Stainless Steel
Groove Depth 0.029 in
Series VH
Weight 0.005 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison