- 2.062" Housing Diameter
- .031" Thick
- 2.162" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Ring
| Inch/Metric | Inch |
| Thickness | 0.031 in |
| Plating | N/A |
| Package Type | Stacked |
| Material | Stainless Steel |
| Groove Depth | 0.038 in |
| Housing Diameter | 2.06 in |
| Material Specification | 302 Stainless Steel |
| Thrust Load Groove | 5540 lbf |
| Series | VH |
| Type | Retaining Ring |
| Weight | 0.007 LB |

