- 3.437" Shaft Diameter
- 0.039" Thickness
- 3.566" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Ring
| Package Type | Stacked |
| Material Specification | 302 Stainless Steel |
| Series | VH |
| Groove Depth | 0.046 in |
| Type | Retaining Ring |
| Plating | N/A |
| Thickness | 0.039 in |
| Inch/Metric | Inch |
| Thrust Load Groove | 11180 lbf |
| Housing Diameter | 3.437 in |
| Material | Stainless Steel |
| Duty | Light-Duty |
| Weight | 0.02 LB |

