Skip to content Skip to navigation menu
Smalley Steel Ring Co.VH-375

VH-375

Internal Spiral Retaining Rings
Item #101592376
  • 3.75" Housing Diameter
  • 0.039" Thick
  • 3.882" Free Diameter
  • Carbon Steel
  • Light Duty Internal Retaining Rings
Smalley Steel Ring Co.VH-375
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.75" Housing Diameter
  • 0.039" Thick
  • 3.882" Free Diameter
  • Carbon Steel
  • Light Duty Internal Retaining Rings
Housing Diameter 3 3/4 in
Inch/Metric Inch
Material Carbon Spring Steel
Type Retaining Ring
Series VH
Groove Depth 0.046 in
Thickness 0.039 in
Duty Light-Duty
Plating N/A
Package Type Loose
Weight 0.021 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison