- 3.812" Housing Diameter
- 0.039" Thick
- 3.945" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Rings
| Plating | N/A |
| Thickness | 0.039 in |
| Groove Depth | 0.046 in |
| Type | Retaining Ring |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Series | VH |
| Inch/Metric | Inch |
| Housing Diameter | 3.81 in |
| Duty | Light-Duty |
| Weight | 0.021 LB |

