- 6.5" Housing Diameter
- 0.061" Thick
- 6.73" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Rings
| Package Type | Loose |
| Groove Depth | 0.085 in |
| Duty | Light-Duty |
| Housing Diameter | 6 1/2 in |
| Material | Carbon Spring Steel |
| Series | VH |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Plating | N/A |
| Thickness | 0.061 in |
| Weight | 0.085 LB |

