- 0.75" Housing Diameter
- 0.018" Thick
- 0.783" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Rings
| Groove Depth | 0.014 in |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Package Type | Loose |
| Series | VH |
| Inch/Metric | Inch |
| Housing Diameter | 3/4 in |
| Thickness | 0.018 in |
| Duty | Light-Duty |
| Weight | 0.001 LB |

