- 7.750" Shaft Diameter
- 0.061" Thickness
- 8.023" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Ring
| Series | VH |
| Thickness | 0.061 in |
| Package Type | Loose |
| Type | Retaining Ring |
| Groove Depth | 0.097 in |
| Housing Diameter | 7 3/4 in |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Duty | Light-Duty |
| Thrust Load Groove | 53140 lbf |
| Inch/Metric | Inch |
| Weight | 0.116 LB |

