- 3.875" Shaft Diameter
- 0.039" Thick
- 3.743" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Thickness | 0.039 in |
| Type | Retaining Ring |
| Groove Width [Max] | 0.044 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.046 in |
| Shaft Dia. | 3.875 in |
| Duty | Light-Duty |
| Section Height | 0.188 in |
| Package Type | Loose |
| Series | Light Duty |
| Plating | N/A |
| Weight | 0.024 LB |

