- 1.312" Housing Diameter
- .043" Thick
- 1.374" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Housing Diameter | 1.31 in |
| Thickness | 0.043 in |
| Plating | N/A |
| Inch/Metric | Inch |
| Series | WH |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Groove Depth | 0.024 in |
| Thrust Load Groove | 2230 lbf |
| Package Type | Loose |
| Material Specification | 302 Stainless Steel |
| Weight | 0.004 LB |

