- 1.312" Housing Diameter
- 0.43" Thick
- 1.374" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Series | WH |
| Thickness | 0.43 in |
| Plating | N/A |
| Duty | Medium-Duty |
| Material | Carbon Spring Steel |
| Groove Depth | 0.024 in |
| Package Type | Loose |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Housing Diameter | 1.31 in |
| Weight | 0.004 LB |

