Skip to content Skip to navigation menu
Smalley Steel Ring Co.WH-140

WH-140

Internal Spiral Retaining Rings
Item #101563882
  • 1.406" Housing Diameter
  • 0.43" Thick
  • 1.472" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Rings
Smalley Steel Ring Co.WH-140
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.406" Housing Diameter
  • 0.43" Thick
  • 1.472" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Rings
Material Carbon Spring Steel
Inch/Metric Inch
Series WH
Package Type Loose
Groove Depth 0.026 in
Type Retaining Ring
Duty Medium-Duty
Plating N/A
Thickness 0.43 in
Housing Diameter 1.41 in
Weight 0.004 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison