Skip to content Skip to navigation menu
Smalley Steel Ring Co.WH-181-S02

WH-181-S02

Internal Spiral Retaining Rings
Item #101612825
  • 1.813" Housing Diameter
  • 0.049" Thick
  • 1.894" Free Diameter
  • 302 Stainless Steel
  • Medium Duty Internal Retaining Rings
Smalley Steel Ring Co.WH-181-S02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.813" Housing Diameter
  • 0.049" Thick
  • 1.894" Free Diameter
  • 302 Stainless Steel
  • Medium Duty Internal Retaining Rings
Series WH
Plating N/A
Groove Depth 0.031 in
Material Specification 302 Stainless Steel
Package Type Loose
Duty Medium-Duty
Material Stainless Steel
Thickness 0.049 in
Inch/Metric Inch
Housing Diameter 1.81 in
Type Retaining Ring
Weight 0.008 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison