- 2.25" Housing Diameter
- 0.049" Thick
- 2.347" Free Diameter
- 302 Stainless Steel
- Medium Duty Internal Retaining Rings
| Package Type | Loose |
| Material | Stainless Steel |
| Duty | Medium-Duty |
| Housing Diameter | 2 1/4 in |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Type | Retaining Ring |
| Thickness | 0.049 in |
| Groove Depth | 0.037 in |
| Series | WH |
| Inch/Metric | Inch |
| Weight | 0.012 LB |

