- 2.625" Housing Diameter
- 0.049" Thick
- 2.736" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Type | Retaining Ring |
| Package Type | Loose |
| Inch/Metric | Inch |
| Plating | N/A |
| Housing Diameter | 2.625 in |
| Groove Depth | 0.043 in |
| Series | WH |
| Thickness | 0.049 in |
| Duty | Medium-Duty |
| Material | Carbon Spring Steel |
| Weight | 0.015 LB |

