- 2.875" Housing Diameter
- 0.049" Thick
- 2.995" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Housing Diameter | 2 7/8 in |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Package Type | Loose |
| Type | Retaining Ring |
| Series | WH |
| Duty | Medium-Duty |
| Thickness | 0.049 in |
| Groove Depth | 0.047 in |
| Inch/Metric | Inch |
| Weight | 0.019 LB |

