- 3.062" Housing Diameter
- 0.061" Thick
- 3.186" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Type | Retaining Ring |
| Duty | Medium-Duty |
| Groove Depth | 0.048 in |
| Package Type | Loose |
| Plating | N/A |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Housing Diameter | 3.06 in |
| Series | WH |
| Thickness | 0.061 in |
| Weight | 0.025 LB |

