- 3.875" Housing Diameter
- .061" Thick
- 4.025" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Type | Retaining Ring |
| Housing Diameter | 3 7/8 in |
| Material Specification | 302 Stainless Steel |
| Series | WH |
| Thickness | 0.061 in |
| Groove Depth | 0.059 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Package Type | Stacked |
| Material | Stainless Steel |
| Thrust Load Groove | 16160 lbf |
| Weight | 0.039 LB |

