- 4.000" Housing Diameter
- .061" Thick
- 4.157" Free Diameter
- 302 Stainless Steel
- Medium Duty Internal Retaining Ring
| Groove Depth | 0.062 in |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Series | WH |
| Material | Stainless Steel |
| Thrust Load Groove | 17530 lbf |
| Inch/Metric | Inch |
| Thickness | 0.061 in |
| Package Type | Stacked |
| Housing Diameter | 4 in |
| Plating | N/A |
| Weight | 0.043 LB |

