- 4.312" Housing Diameter
- .061" Thick
- 4.479" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Housing Diameter | 4.31 in |
| Type | Retaining Ring |
| Plating | N/A |
| Material | Stainless Steel |
| Package Type | Stacked |
| Thrust Load Groove | 19810 lbf |
| Series | WH |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Thickness | 0.061 in |
| Groove Depth | 0.065 in |
| Weight | 0.051 LB |

