- 4.562" Housing Diameter
- .061" Thick
- 4.737" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Inch/Metric | Inch |
| Housing Diameter | 4.56 in |
| Thrust Load Groove | 21930 lbf |
| Plating | N/A |
| Thickness | 0.061 in |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Package Type | Stacked |
| Series | WH |
| Type | Retaining Ring |
| Groove Depth | 0.068 in |
| Weight | 0.052 LB |

