Skip to content Skip to navigation menu
Smalley Steel Ring Co.WH-492

WH-492

Internal Spiral Retaining Rings
Item #101542809
  • 4.921" Housing Diameter
  • 0.072" Thick
  • 5.102" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Rings
Smalley Steel Ring Co.WH-492
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.921" Housing Diameter
  • 0.072" Thick
  • 5.102" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Rings
Duty Medium-Duty
Groove Depth 0.07 in
Thickness 0.072 in
Inch/Metric Inch
Package Type Loose
Type Retaining Ring
Material Carbon Spring Steel
Housing Diameter 4.92 in
Series WH
Plating N/A
Weight 0.072 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison