- .750" Housing Diameter
- .031" Thick
- .790" Free Diameter
- Carbon Steel
- Offset
| Plating | N/A |
| Housing Diameter | 3/4 in |
| Groove Depth | 0.016 in |
| Thrust Load Groove | 850 lbf |
| Thickness | 0.031 in |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Package Type | Loose |
| Type | Retaining Ring |
| Series | WH |
| Weight | 0.0 LB |

