- 7.875" Housing Diameter
- 0.086" Thick
- 8.141" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Housing Diameter | 7 7/8 in |
| Thickness | 0.086 in |
| Groove Depth | 0.101 in |
| Package Type | Loose |
| Series | WH |
| Duty | Medium-Duty |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Type | Retaining Ring |
| Weight | 0.17 LB |

