Skip to content Skip to navigation menu
Smalley Steel Ring Co.WH-84

WH-84

Internal Spiral Retaining Rings
Item #101537553
  • 0.843" Housing Diameter
  • 0.031" Thick
  • 0.889" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Rings
Smalley Steel Ring Co.WH-84
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.843" Housing Diameter
  • 0.031" Thick
  • 0.889" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Rings
Inch/Metric Inch
Housing Diameter 0.84 in
Series WH
Material Carbon Spring Steel
Package Type Loose
Groove Depth 0.019 in
Thickness 0.031 in
Duty Medium-Duty
Type Retaining Ring
Plating N/A
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison