Skip to content Skip to navigation menu
Smalley Steel Ring Co.WH-87

WH-87

Internal Spiral Retaining Rings
Item #101542035
  • 0.875" Housing Diameter
  • 0.031" Thick
  • 0.922" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Rings
Smalley Steel Ring Co.WH-87
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.875" Housing Diameter
  • 0.031" Thick
  • 0.922" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Rings
Plating N/A
Inch/Metric Inch
Groove Depth 0.019 in
Type Retaining Ring
Material Carbon Spring Steel
Duty Medium-Duty
Package Type Loose
Housing Diameter 7/8 in
Thickness 0.031 in
Series WH
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison