- 0.938" Housing Diameter
- 0.031" Thick
- 0.986" Free Diameter
- 302 Stainless Steel
- Medium Duty Internal Retaining Rings
| Plating | N/A |
| Groove Depth | 0.019 in |
| Thickness | 0.031 in |
| Housing Diameter | 0.94 in |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Inch/Metric | Inch |
| Duty | Medium-Duty |
| Series | WH |
| Weight | 0.002 LB |

