- 9.75" Housing Diameter
- 0.086" Thick
- 10.068" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Series | WH |
| Material | Carbon Spring Steel |
| Thickness | 0.086 in |
| Type | Retaining Ring |
| Plating | N/A |
| Housing Diameter | 9 3/4 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Duty | Medium-Duty |
| Groove Depth | 0.121 in |
| Weight | 0.253 LB |

