- 10.000" Housing Diameter
- .187" Thick
- 10.523" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Groove Depth | 0.225 in |
| Thrust Load Groove | 159040 lbf |
| Plating | N/A |
| Thickness | 0.187 in |
| Type | Retaining Ring |
| Housing Diameter | 10 in |
| Inch/Metric | Inch |
| Package Type | Stacked |
| Material | Stainless Steel |
| Series | WHM |
| Material Specification | 302 Stainless Steel |
| Weight | 0.739 LB |

