- 10" Housing Diameter
- 0.187" Thick
- 10.523" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Groove Depth | 0.225 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Series | WHM |
| Plating | N/A |
| Housing Diameter | 10 in |
| Thickness | 0.187 in |
| Type | Retaining Ring |
| Duty | Heavy-Duty |
| Material | Carbon Spring Steel |
| Weight | 0.78 LB |

