- 10.25" Housing Diameter
- 0.187" Thick
- 10.786" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Package Type | Loose |
| Housing Diameter | 10.25 in |
| Groove Depth | 0.231 in |
| Duty | Heavy-Duty |
| Material | Carbon Spring Steel |
| Thickness | 0.187 in |
| Plating | N/A |
| Series | WHM |
| Weight | 0.776 LB |

