Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHM-1425

WHM-1425

Internal Spiral Retaining Rings
Item #104852196
  • 14.250" Housing Diameter
  • .187" Thick
  • 14.995" Free Diameter
  • Carbon Steel
  • Heavy Duty Retaining Ring
Smalley Steel Ring Co.WHM-1425
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14.250" Housing Diameter
  • .187" Thick
  • 14.995" Free Diameter
  • Carbon Steel
  • Heavy Duty Retaining Ring
Series WHM
Type Retaining Ring
Thickness 0.187 in
Plating N/A
Package Type Stacked
Material Carbon Spring Steel
Inch/Metric Inch
Groove Depth 0.321 in
Thrust Load Groove 323340 lbf
Housing Diameter 14.25 in
Weight 1.485 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison