- 1.75" Housing Diameter
- 0.062" Thick
- 1.876" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Rings
| Groove Depth | 0.054 in |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Duty | Heavy-Duty |
| Housing Diameter | 1 3/4 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Thickness | 0.062 in |
| Series | WHM |
| Package Type | Loose |
| Weight | 0.011 LB |

