- 2.813" Housing Diameter
- 0.093" Thick
- 3.001" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Series | WHM |
| Inch/Metric | Inch |
| Housing Diameter | 2.81 in |
| Thickness | 0.093 in |
| Package Type | Loose |
| Type | Retaining Ring |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Duty | Heavy-Duty |
| Groove Depth | 0.084 in |
| Weight | 0.045 LB |

