- 3.250" Housing Diameter
- .111" Thick
- 3.470" Free Diameter
- Carbon Steel
- Heavy Duty Retaining Ring
| Plating | N/A |
| Package Type | Stacked |
| Thickness | 0.111 in |
| Material | Carbon Spring Steel |
| Housing Diameter | 3 1/4 in |
| Thrust Load Groove | 22510 lbf |
| Groove Depth | 0.098 in |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Series | WHM |
| Weight | 0.081 LB |

