Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHM-362

WHM-362

Internal Spiral Retaining Rings
Item #101563895
  • 3.625" Housing Diameter
  • 0.111" Thick
  • 3.868" Free Diameter
  • Carbon Steel
  • Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHM-362
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.625" Housing Diameter
  • 0.111" Thick
  • 3.868" Free Diameter
  • Carbon Steel
  • Heavy Duty Internal Retaining Rings
Plating N/A
Duty Heavy-Duty
Series WHM
Housing Diameter 3 5/8 in
Material Carbon Spring Steel
Package Type Loose
Inch/Metric Inch
Thickness 0.111 in
Groove Depth 0.108 in
Type Retaining Ring
Weight 0.089 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison