Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHM-50

WHM-50

Internal Spiral Retaining Rings
Item #104827858
  • 0.5" Housing Diameter
  • 0.035" Thick
  • 0.538" Free Diameter
  • Carbon Steel
  • Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHM-50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5" Housing Diameter
  • 0.035" Thick
  • 0.538" Free Diameter
  • Carbon Steel
  • Heavy Duty Internal Retaining Rings
Plating N/A
Package Type Loose
Type Retaining Ring
Thickness 0.035 in
Inch/Metric Inch
Material Carbon Spring Steel
Housing Diameter 0.5 in
Series WHM
Duty Heavy-Duty
Groove Depth 0.015 in
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison