- .625" Housing Diameter
- .035" Thick
- .675" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Ring
| Housing Diameter | 5/8 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Series | WHM |
| Thrust Load Groove | 880 lbf |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.035 in |
| Material | Stainless Steel |
| Groove Depth | 0.02 in |
| Plating | N/A |
| Type | Retaining Ring |
| Weight | 0.001 LB |

