- 0.625" Housing Diameter
- 0.035" Thick
- 0.675" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Plating | N/A |
| Housing Diameter | 5/8 in |
| Duty | Heavy-Duty |
| Material | Carbon Spring Steel |
| Groove Depth | 0.02 in |
| Inch/Metric | Inch |
| Thickness | 0.035 in |
| Type | Retaining Ring |
| Series | WHM |
| Package Type | Loose |
| Weight | 0.001 LB |

