- 6.25" Housing Diameter
- 0.156" Thick
- 6.576" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Rings
| Plating | N/A |
| Package Type | Loose |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Thickness | 0.156 in |
| Groove Depth | 0.14 in |
| Housing Diameter | 6 1/4 in |
| Type | Retaining Ring |
| Series | WHM |
| Duty | Heavy-Duty |
| Weight | 0.288 LB |

