- 0.75" Housing Diameter
- 0.035" Thick
- 0.807" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Rings
| Housing Diameter | 0.75 in |
| Thickness | 0.035 in |
| Material Specification | 302 Stainless Steel |
| Duty | Heavy-Duty |
| Groove Depth | 0.23 in |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Plating | N/A |
| Package Type | Loose |
| Inch/Metric | Inch |
| Series | WHM |
| Weight | 0.001 LB |

