- 8.250" Housing Diameter
- .187" Thick
- 8.680" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Groove Depth | 0.185 in |
| Inch/Metric | Inch |
| Series | WHM |
| Package Type | Stacked |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.187 in |
| Housing Diameter | 8 1/4 in |
| Type | Retaining Ring |
| Plating | N/A |
| Thrust Load Groove | 107880 lbf |
| Weight | 0.534 LB |

