- 1" Housing Diameter
- 0.042" Thick
- 1.063" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Package Type | Loose |
| Series | WHT |
| Housing Diameter | 1 in |
| Groove Depth | 0.028 in |
| Thickness | 0.042 in |
| Type | Retaining Ring |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Duty | Medium Heavy-Duty |
| Plating | N/A |
| Weight | 0.002 LB |

