Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-106

WHT-106

Internal Spiral Retaining Rings
Item #101563885
  • 1.062" Housing Diameter
  • .050" Thick
  • 1.129" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Ring
Smalley Steel Ring Co.WHT-106
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.062" Housing Diameter
  • .050" Thick
  • 1.129" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Ring
Thrust Load Groove 2180 lbf
Package Type Loose
Housing Diameter 1.06 in
Thickness 0.05 in
Groove Depth 0.029 in
Series WHT
Plating N/A
Material Carbon Spring Steel
Inch/Metric Inch
Type Retaining Ring
Weight 0.003 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison