Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-168

WHT-168

Internal Spiral Retaining Rings
Item #101542019
  • 1.688" Housing Diameter
  • .062" Thick
  • 1.793" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Retaining Ring
Smalley Steel Ring Co.WHT-168
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.688" Housing Diameter
  • .062" Thick
  • 1.793" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Retaining Ring
Series WHT
Thrust Load Groove 5490 lbf
Housing Diameter 1.69 in
Plating N/A
Groove Depth 0.046 in
Inch/Metric Inch
Package Type Stacked
Type Retaining Ring
Material Carbon Spring Steel
Thickness 0.062 in
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison