- 2" Housing Diameter
- 0.062" Thick
- 2.125" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Thickness | 0.062 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Groove Depth | 0.055 in |
| Inch/Metric | Inch |
| Housing Diameter | 2 in |
| Type | Retaining Ring |
| Duty | Medium Heavy-Duty |
| Plating | N/A |
| Series | WHT |
| Weight | 0.014 LB |

