Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-225

WHT-225

Internal Spiral Retaining Rings
Item #101594233
  • 2.25" Housing Diameter
  • 0.078" Thick
  • 2.386" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHT-225
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.25" Housing Diameter
  • 0.078" Thick
  • 2.386" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Series WHT
Plating N/A
Groove Depth 0.06 in
Inch/Metric Inch
Thickness 0.078 in
Housing Diameter 2 1/4 in
Material Carbon Spring Steel
Package Type Loose
Type Retaining Ring
Duty Medium Heavy-Duty
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison