- 2.625" Housing Diameter
- 0.093" Thick
- 2.785" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Housing Diameter | 2 5/8 in |
| Inch/Metric | Inch |
| Series | WHT |
| Duty | Medium Heavy-Duty |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Type | Retaining Ring |
| Thickness | 0.093 in |
| Package Type | Loose |
| Groove Depth | 0.07 in |
| Weight | 0.037 LB |

